Shop All Busways & Bus Plugs
Siemens
Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire
Mfr # BOS14354
Zoro # G4037406
product price: $7,381.99
/ea
Free Shipping & Returns
$7,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire
- Breaker Type BOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BOS14354
- Zoro # G4037406
- UPC # 783643700420
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 12 in |
Width | 11 in |
Depth | 21 in |
Details
Item | Bus Plug |
Amps | 200A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire |
Breaker Type | BOS |
Fuse Class | H, K, R |
Fusible | Yes |
For Use With | Siemens BD Busway |
Enclosure Rating | IP10 |
Standards | UL Listed |
Description
Bus Plug, Amps 200 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating IP10, For Use With Siemens BD Busway, Fuse Class H, K, R, Breaker Type BOS, Height 12 in, Width 11 in, Depth 21 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- IFM Proximity Sensor, Inductive, N.C., 10mm (II0096)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- Siemens Power Distribution