Shop All Busways & Bus Plugs
Siemens
Bus Plug, 100A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire
Mfr # BOS14353
Zoro # G4181572
product price: $3,063.99
/ea
Free Shipping & Returns
$3,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase, 3 Wire
- Breaker Type BOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BOS14353
- Zoro # G4181572
- UPC # 783643700406
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 12 in |
Width | 9 in |
Depth | 18 in |
Details
Item | Bus Plug |
Amps | 100A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase, 3 Wire |
Breaker Type | BOS |
Fuse Class | H, K, R |
Fusible | Yes |
For Use With | Siemens BD Busway |
Enclosure Rating | IP10 |
Standards | UL Listed |
Fusible/Nonfusible | Fusible |
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating IP10, For Use With Siemens BD Busway, Fuse Class H, K, R, Breaker Type BOS, Height 12 in, Width 9 in, Depth 18 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC (HBL65W47)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SIEMENS Bus Plug Enclosure, 60A, 120/240V AC, XQ, 3 Phase, 4 Wire (US2:BPJA6GE)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- Siemens Power Distribution