Shop All Control Parts
Siemens
Burner Control 110V
Mfr # LFL1.635-110V
Zoro # G7527410
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LFL1.635-110V
- Zoro # G7527410
- Country of Origin Germany
- Category Control Parts
Details
Item | Burner Control 110V |
Description
Burner Control 110V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- BON TOOL Bon 74-834 Propane Torch Kit, 500, 000 Btu Flame (74-834)
- JABSCO Round OEM Blower, 2870 RPM, 1 Phase, Direct, Reinforced Plastic (34744-7000)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2002-1000-1725)
- SIEMENS 20/120F 6'CAP, SPDT, TEMP CTRL. (141-0520)
- SIEMENS Thermostat Tubing Kit, 10PK (180-896)
- SIEMENS Thermostat CVR, EXP, Concealed/Logo (192-250)
- SIEMENS Duct Averaging Temperature Sensor (QAM2030.750)
- SIEMENS Temperature Sensors, Flush Mount Room (540-984)
- SIEMENS Microprocessor Burner Control (LME71.000A1)
- LIEBERT Compressor Contactor, 24V, 20/30A, 2P (E-011BS)
- Siemens Control Parts