Shop All Pilot and Ignitor Components
Siemens
Burner Cntrl With Relay 220V
Mfr # LOA24.171B27
Zoro # G7527322
original price:
$660.87
7% off
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # LOA24.171B27
- Zoro # G7527322
- Country of Origin Germany
- Category Pilot and Ignitor Components
Details
Item | Burner Cntrl With Relay 220V |
Voltage | 220VAC |
Description
Burner Cntrl With Relay 220V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12251.11 6pk+)
- NORDFAB Round Adjustable Nipple, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 11" L, 8" H (8040207304)
- REGIN Carbon Monoxide Bump Tester, 2 in. H (CO BUMP TESTERCO 101)
- XPOWER 1 HP, 1000 CFM, 9.8 Amps Inflatable Blower (BR-252A)
- YORK SOURCE1 Ignitor Kit (S1-37331175000)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 2 5/8 in L., Universal Silicon Nitride (SSN3000)
- HONEYWELL Sv9602P4816 24V 3/4" X 3/4" (SV9602P481)
- HONEYWELL HOME Igniter/Flame Rod Assembly, Nat, 24, 30 in L., Hot Surface, - (Q3400A1024)
- ROBERTSHAW Pilot Burner Tubing (11-293)
- Siemens Pilot and Ignitor Components