Shop All Power Supplies
Siemens
Buffer Module, 24/28.8V DC, 24V DC, 960W, 40A, DIN Rail
Mfr # 6EP1 961-3BA01
Zoro # G4086327
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24/28.8V DC
- Mounting Type Din Rail
- Output Voltage 24V DC
- Output Amps 40A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP1 961-3BA01
- Zoro # G4086327
- UPC # 00828243305863
- Country of Origin Austria
- Category Power Supplies
Dimensions
Height | 4.92 in |
Width | 2-3/4 in |
Depth | 4.74 in |
Details
Item | Buffer Module |
Input Voltage | 24/28.8V DC |
Mounting Type | Din Rail |
Output Voltage | 24V DC |
Power Rating | 960W |
Output Amps | 40A |
Mounting | DIN Rail |
Case Material | Metal Case |
Hz | 0 Hz |
Peak Amps | 40 A |
Status Indicator | LED |
Temp. Range | 32 to 140 Degrees F |
For Use With | Siemens SITOP Series DC Power Supplies |
Amps | 40 |
Hold Up Time | 10s |
IP Rating | IP20 |
Regulated / Unregulated | Regulated |
Description
Power Supply Buffer Module, For Use With Siemens SITOP Series DC Power Supplies, Mounting Type DIN Rail, Input Voltage 24/28.8V DC, Power Rating 960W, Voltage Output 24V DC, Amps 40, Peak Amps 40 A, Hold Up Time 10s, Status Indicator LED, Case Material Metal, Height 4.92 in, Width 2.75 in, Depth 4.74 in, Temp. Range 32 to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- Siemens Power Systems