Shop All Circuit Breaker & Panelboard Accessories
Siemens
Breaker Mc Fxd Depth Flange Hdl , 600V AC, 3-Pole Poles
Mfr # FDH10
Zoro # G008639865
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Molded Case Circuit Breakers
- Voltage 600V AC
- Number of Poles 3-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # FDH10
- Zoro # G008639865
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Breaker Mc Fxd Depth Flange Hdl |
For Use With | Molded Case Circuit Breakers |
Voltage | 600V AC |
Number of Poles | 3-Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- SIEMENS Breaker Vl Nfpa79 Handle Dg/Fg Circuit Breaker Parts And Accessory (RHVF79H)
- SIEMENS BREAKER PANEL 30SP 48CIR (SN3048B1200)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- SIEMENS HUB TOP FEED 2"" MURRAY (ECHS200)
- SIEMENS 420 NTRL Lug Kit (ECLK2)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- SQUARE D Plate Fillr Homeline Cd3 (HOMFPCP)
- Siemens Circuit Breaker & Panelboard Accessories