Shop All Push Button Accessories
Siemens
Boot, 30mm, For Push Button, Black, Silicone
Mfr # US2:52AAB1
Zoro # G0463237
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Class 52 Flush Push Button Operators
- Features Protection Against Ice, Protection Against Soiling
- Color Black
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # US2:52AAB1
- Zoro # G0463237
- UPC # 783087815032
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Details
Item | Boot |
For Use With | Class 52 Flush Push Button Operators |
Features | Protection Against Ice, Protection Against Soiling |
Color | Black |
Material | Silicone |
Product Type | Boot |
Compatible Product Type | Flush Push Buttons |
Compatible with Series | Class 52 |
Description
Boot, 30mm, For Use With Class 52 Flush Push Button Operators, Color Black, Material of Construction Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (7127)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 2 Channel - Rubber - 1.25" H x 1.25" W Channels - Black Base / Yellow Lid (CP9987)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- SIEMENS Push Button Operator, Yllw, Plastic Bezel (3SU1000-0AA30-0AA0)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- Siemens Push Button Accessories