Shop All Programmable Controller Accessories
Siemens
Basic Panel 6AV21232DB030AX0
Mfr # 6AV2123-2DB03-0AX0
Zoro # G308131656
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Touch screen present Yes
- Process value provision (input) possible Yes
- number of programmable function keys 4
- Number of HW interfaces serial TTY 0
- Min. operating temperature 0 degree_Celsius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6AV2123-2DB03-0AX0
- Zoro # G308131656
- UPC # 887621830281
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height of front | 116 millimetre |
Installation depth | 33 millimetre |
Width of front | 141 millimetre |
Description
6Av21232Db030Ax0 Basic Panel Simatic Hmi Ktp400 Basic KeyTouch Operation 4 Tft Display 65536 Colors Profinet Interface Configurable From Wincc Basic V13 Step 7 Basic V13 Contains OpenSource Software
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-12D)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- MAXXIMA Step Down Module, 24 to 12 VDC (M50909)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551FB000BA2)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- Siemens Programmable Controller Accessories