Shop All Programmable Controller Accessories
Siemens
Base Unit 6ES71936BP000BA0
Mfr # 6ES7193-6BP00-0BA0
Zoro # G008131642
original price:
$68.70
56% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15 mm
- Height 117 mm
- Depth 35 mm
- UNSPSC (15) 32-15-17-04
- Conductor Cross-Section, Min. 0.14 mm²; AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7193-6BP00-0BA0
- Zoro # G008131642
- UPC # 40892933550
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 15 mm |
Height | 117 mm |
Depth | 35 mm |
Description
6Es71936Bp000Ba0 Base Unit Type A0 Bu15P16A02B Without Aux Terminals Bridged To The Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Standard Room Sensor wOverride Adjust (ASM01643)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- SUPERIOR ELECTRIC RV Extension Cord 10AWG/3 - 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, Length 25ft (RVA1583)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS Compact Converter 6SL31306AE210AB1 (6SL3130-6AE21-0AB1)
- SIEMENS Soft Starter (3RW3038-1BB04)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- SIEMENS Text Display (6ED10554MH080BA1)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- Siemens Programmable Logic Controls (PLC)