Shop All Ball Valves
Siemens
Ball Valve, Two-Way, 3/4", 12cv Flow, NO
Mfr # 599-10311
Zoro # G5542737
Free Shipping & Returns
$82.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
- Body Style Inline
- Max. Pressure 200 psi
- Connection Type FPT x FPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-10311
- Zoro # G5542737
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Max. Pressure | 200 psi |
Connection Type | FPT x FPT |
Ball Valve Basic Body Material | Brass |
Stem Material | brass |
Ball Material | Chrome Plated Brass |
Item | Two Way Ball Valve |
Valve Structure | Full Port |
Handle Type | Actuator |
Description
Two Way Ball Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- KOHLER Composed Thermostatic Valve Trim (T73133-4-BN)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780367)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- THRIFCO PLUMBING 3/4 Inch Stainless Steel 304 Ball Valve, 1000 WOG (6419033)
- ASAHI 3/4" Socket PVDF Ball Valve 2-Way (1627007)
- JONES STEPHENS PlumBite, Ball Valve, No Lead, 1/2" (C76561LF)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Single Union (SUV125FP)
- BASCO Ball Valve, 2" for Mauser w/NPT (PBVHMTXFC02)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- Siemens Valves