Shop All Ball Valves
Siemens
Ball Valve, Two-Way, 1/2", 4.0cv Flow, NO
Mfr # 599-10305
Zoro # G5542682
product price: $57.28
/ea
$57.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-10305
- Zoro # G5542682
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Material | brass |
Valve Structure | Full Port |
Item | Two Way Ball Valve |
Handle Type | Actuator |
Ball Valve Basic Body Material | Brass |
Connection Type | FPT x FPT |
Ball Material | Chrome Plated Brass |
Max. Pressure | 200 psi |
Description
Two Way Ball Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT (4030-F-AL)
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- SIEMENS Ball Valve, Two-Way, 1/2", 1.6cv Flow, NO (599-10303)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-800S-SS-L-1/4)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10401A)
- MILWAUKEE VALVE Ball Valve, 2-Way, 3/4" Tube Sz, Full Port (35FSS1NLL-034)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (UPBA-481B - 112)
- LEGEND VALVE 1-1/2" S-608 ABS BALL VALVE (201-467)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 16.50mm (4092 17 00)
- Siemens Ball Valves