Shop All Ball Valves
Siemens
Ball Valve, Two-Way, 1/2", 1.6cv Flow, NO
Mfr # 599-10303
Zoro # G5542752
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Inline
- Handle Type Actuator
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-10303
- Zoro # G5542752
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Handle Type | Actuator |
Max. Pressure | 200 psi |
Ball Material | Chrome Plated Brass |
Item | Two Way Ball Valve |
Connection Type | FPT x FPT |
Stem Material | brass |
Ball Valve Basic Body Material | Brass |
Valve Structure | Full Port |
Description
Two Way Ball Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMIAD Filter Screen, Red, 10" Length, 2" Dia (700101-000365)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- LEGEND VALVE 1/2 x 12 T550P 1/4 TURN PEX NL (108-005NL)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- EVERFLOW 3/8'' and 1/2'' Stem Extension for Ball Valve, Brass 1/4'', (STEX1-NL)
- LEGEND VALVE 2" S-607 CPVC BALL VALVE (202-418)
- ZORO SELECT 1/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04014)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24617LFG)
- Siemens Valves