Shop All Ball Valves
Siemens
Ball Valve, Two-Way, 1/2", 0.4cv Flow, NO
Mfr # 599-10300
Zoro # G5542527
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Inline
- Valve Structure Full Port
- Handle Type Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-10300
- Zoro # G5542527
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Valve Structure | Full Port |
Handle Type | Actuator |
Item | Two Way Ball Valve |
Max. Pressure | 200 psi |
Stem Material | brass |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Connection Type | FPT x FPT |
Description
Two Way Ball Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Reducing Coupler/Adapter, 4 x 3 In, 100psi (4030-DA-AL)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (1/2 X 1/4 PTR-S)
- T&S BRASS Coupling Flange, Wall, Leadfree For - Part# Ts002893-40 (TS002893-40)
- ROTHENBERGER Cutter, pipe chain (70285)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (1PYP7)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-61)
- CHICAGO VALVES AND CONTROLS 1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R005)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353009980)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC6)
- APOLLO Ball Valve, 3/8in. NPT BRZ FP (70-102-01)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1-1/2" FNPT (ZUSA-VLV-40)
- Siemens Ball Valves