Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 3-Way, 1/2 in. NPT
Mfr # 599-10357S
Zoro # G8419031
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Only/Actuator Included Valve Only
- Valve Type 3-Way
- Body Material Brass
- Coefficient of Volume 10
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-10357S
- Zoro # G8419031
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size | 1/2 in |
Width | 6 11/16 in |
Height | 4 1/4 in |
Depth | 2 7/16 in |
Overall Height | 8 5/8 in |
Overall Depth | 3 in |
Overall Length | 6 1/16 in |
Port Connection Size | 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Convectors, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Air Handlers, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 4 to 20mA (MS51-7103-160)
- TOUGH GUY Flue Brush, Dia 3, 1/4 MNPT, Length 8 (3EDF8)
- YORK Ignition Kit, 24V, Spark (S1-325-42681-000)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- SIEMENS Ball Valve, 3-Way, 1/2 in. NPT (599-10354S)
- SIEMENS Ball Valve Assembly, Two-Way, 1/2", 4.0cvfr (171H-10305)
- SIEMENS Ball Valve Bracket Kit (599-10078)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- Siemens Electrically Actuated Ball Valves