Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 3/4 in. NPT
Mfr # 599-10311S
Zoro # G7967757
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Only/Actuator Included Valve Only
- Valve Type 2-Way
- Body Material Brass
- Coefficient of Volume 25
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-10311S
- Zoro # G7967757
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size | 3/4 in |
Depth | 2 7/16 in |
Width | 6 11/16 in |
Height | 3 1/4 in |
Overall Length | 6 in |
Overall Depth | 5 3/8 in |
Port Connection Size | 3/4 in |
Overall Height | 8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 2" to 19-1/8" Square Pipes (MFSQ301BA)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 277VAC (2E816)
- ALL-FILTERS 12X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (12244.12 3PK)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10300S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10304S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- SIEMENS Ball Valve Bracket Kit (599-10078)
- SIEMENS Ball Valve Assembly, Two-Way, 1/2", 4.0cvfr (171H-10305)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- Siemens Electrically Actuated Ball Valves