Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 2 in. NPT
Mfr # 599-10330S
Zoro # G8049264
product price: $501.94
/ea
Free Shipping & Returns
$501.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 200 psi
- Material Brass, Stainless Steel
- Includes Actuator Actuator Not Included
- Port Connection Gender Female
- Body Pattern Two-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-10330S
- Zoro # G8049264
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Port Connection Size | 2 in |
Overall Depth | 5 3/8 in |
Overall Height | 10 1/16 in |
Overall Length | 6 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D (5PV48)
- RHEEM 45-21219-82 Ignition Cable Kit (45-21219-8)
- HONEYWELL HOME COOL ONLY MECHANICAL THERMOSTAT, PREMIER WHITE (T812D1009)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- SIEMENS Ball Valve Assembly, Two-Way, 1/2", 4.0cvfr (171H-10305)
- SIEMENS Ball Valve Assembly, Two-Way, 3/4", 25cv Fr (171H-10311)
- PARKER Refrigerant Ball Valve (EBVP-1170 BALL VALVE)
- Siemens Electrically Actuated Ball Valves