Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 1/2 in. NPT
Mfr # 171A-10301S
Zoro # G8160187
product price: $118.16
/ea
Free Shipping & Returns
$118.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 200 psi
- Material Brass, Stainless Steel
- Stem Material Stainless Steel
- Actuator Return Action Non-Spring Return
- Overall Length 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 171A-10301S
- Zoro # G8160187
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Overall Length | 6 11/16 in |
Port Connection Size | 1/2 in |
Overall Depth | 5 3/8 in |
Overall Height | 7 5/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum 200 psi, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Floating, Actuator Input Voltage 24V AC, Actuator Return Action Non-Spring Return, Actuator Type Electric, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Switch for AS2, 3 Speed Transfer Fan (AS2SW3)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, Fast Opening, 0.6A (36C84 912)
- US DUCT US Duct Clamp, 8" Diameter, Stainless Steel (RCL08.B)
- ALL-FILTERS 14X14X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14141.13 6PK)
- SIEMENS Ball Valve Assembly, Two-Way, 3/4", 25cv Fr (171H-10311)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- SIEMENS Ball Valve Bracket Kit (599-10078)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10311S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10305S)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- Siemens Electrically Actuated Ball Valves