Shop All Electrically Actuated Ball Valves
Siemens
Ball Valve, 2-Way, 1-1/2 in. NPT
Mfr # 599-10326S
Zoro # G7855057
product price: $214.19
/ea
Free Shipping & Returns
$214.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 200 psi
- Material Brass, Stainless Steel
- Body Pattern Two-Way
- Port Connection Size 1 1/2 in
- Stem Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-10326S
- Zoro # G7855057
- Country of Origin China
- Category Electrically Actuated Ball Valves
Dimensions
Port Connection Size | 1 1/2 in |
Overall Length | 6 in |
Overall Height | 9 1/4 in |
Overall Depth | 5 3/8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Fan Coil Units, Radiation and Reheat Coils, Unit Conditioners, Convectors, Ball Material Stainless Steel, Body Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- KOCH Std Cap Filter, Carbon Pleat, 16x20x2" (102-790-016)
- WHITE-RODGERS F92-0659 Natural To Regulated Lp (F92-0659)
- ANTUNES Double Gas Switch, HLGP-A (804111701)
- SIEMENS Ball Valve, 2-Way, 2 in. NPT (599-10330S)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- BELIMO Ball Valve 1/2" .46Cv 3-Way (B308)
- Siemens Electrically Actuated Ball Valves