Shop All Push Button Accessories
Siemens
Backing Ring, F/30mm Operators
Mfr # 52AAR
Zoro # G8630483
original price:
$10.65
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Emergency Stop Operators
- Shape Round
- Legend Emergency Stop
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52AAR
- Zoro # G8630483
- UPC # 783087806801
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Backing Ring |
For Use With | Emergency Stop Operators |
Shape | Round |
Legend | Emergency Stop |
Color | Yellow |
Compatible with Series | Class 52 |
Legend Color | Black |
Product Type | Legend Ring |
Background Color | Yellow |
Description
Backing Ring, Round, Legend Emergency Stop, For Use With Emergency Stop Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22968283)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 24 in D, NEMA 3R (RSCG080824)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1102-0AB50-1FA0)
- SIEMENS Push Button, 22mm, Yellow, Plastic Bezel (3SU1100-0AB30-1FA0)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- Siemens Push Button Accessories