Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 2NO/2NC, 60 A
Mfr # 49D36098003
Zoro # G8359828
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 30 to 60 A
- Max. Contact Blocks (No.) 4
- Number of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 49D36098003
- Zoro # G8359828
- UPC # 783087145429
- Country of Origin Mexico
- Category Auxiliary Contacts
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 2 |
Amps | 30 to 60 A |
Max. Contact Blocks (No.) | 4 |
Number of Contacts | 4 |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 2 |
Current AC | 60 A |
Description
Auxiliary Switch, Current AC 60 A, Number of Contacts 4, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 12 A (LC2K1210E7)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Auxiliary Contact Block, 3-60VUC (3RH29111NF02)
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- Siemens Contactors & Contacts