Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 2NO/2NC
Mfr # 3RH29112XA220MA0
Zoro # G8360205
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 4
- Number of NC Aux. Contacts 4
- Mounting Front
- Number of Contacts 4
- Max. Contact Blocks (No.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RH29112XA220MA0
- Zoro # G8360205
- UPC # 040892567588
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Frame Size | S0, S00, S2, S3 |
NEMA Size | 0, 00 |
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 4 |
Number of NC Aux. Contacts | 4 |
Mounting | Front |
Number of Contacts | 4 |
Max. Contact Blocks (No.) | 8 |
IP Rating | IP20 |
Maximum Voltage Rating | 690V AC |
Number of Normally Open Contacts | 2 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Terminal Connection Type | Spring Loaded Terminals |
Number of Normally Closed Contacts | 2 |
Description
Auxiliary Switch, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Spring Loaded Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- ADVANCE CABLE TIES 24120LB NATURAL TIES 50/bg (AL-24-120-9-L)
- 3M Shrink Tubing, 0.046in ID, Clear, 4ft, PK25 (MFP 3/64" PK25)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 48" - 1-Pack - Red (305648)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- SQUARE D Auxillary Contact Block (9999SO4)
- Siemens Auxiliary Contacts