Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 1NO/1NC, 90 A
Mfr # 49CE42SPDT
Zoro # G8359216
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 75 to 90 A
- Number of Contacts 2
- Max. Contact Blocks (No.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 49CE42SPDT
- Zoro # G8359216
- UPC # 783087086609
- Country of Origin Mexico
- Category Auxiliary Contacts
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 75 to 90 A |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 2 |
Number of Normally Open Contacts | 1 |
Current AC | 90 A |
Number of Normally Closed Contacts | 1 |
Description
Auxiliary Switch, Current AC 90 A, Number of Contacts 2, Number of Normally Open Contacts 1, Number of Normally Closed Contacts 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- ZORO SELECT Switch, Brown, 3-Way Switch, 1/2 to 2 HP (4803B)
- CENTURY VII L Bracket for Permanent Mount Antenna (RAS-1060A)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111NF11)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- EATON Reversing Link Kit, For XT Frame C (XTCEXRLC)
- Siemens Motor Controls