Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 1NO/1NC, 60 A
Mfr # 49D36098001
Zoro # G8359952
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 30 to 60 A
- Number of Contacts 2
- Max. Contact Blocks (No.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 49D36098001
- Zoro # G8359952
- UPC # 783087145368
- Country of Origin Mexico
- Category Auxiliary Contacts
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 30 to 60 A |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 2 |
Current AC | 60 A |
Number of Normally Open Contacts | 1 |
Number of Normally Closed Contacts | 1 |
Description
Auxiliary Switch, Current AC 60 A, Number of Contacts 2, Number of Normally Open Contacts 1, Number of Normally Closed Contacts 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- WINNIE INDUSTRIES Spring Steel Beam Clamp, 100PK (WSSBC)
- SQUARE D Handle Assembly (KCF2PZ)
- SIEMENS Auxiliary Contact, 1NO, 1NC (49AB11)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- Siemens Auxiliary Contacts