Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 1NO/0NC, 1 Pole
Mfr # 3RH1921-1CD10
Zoro # G8361438
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Mounting Front
- For Use With 3RT1 Contactors
- Max. Contact Blocks (No.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RH1921-1CD10
- Zoro # G8361438
- UPC # 754554762722
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Starter Size | 6 to 12 |
Frame Size | S0 |
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Mounting | Front |
For Use With | 3RT1 Contactors |
Max. Contact Blocks (No.) | 1 |
Number of Contacts | 1 |
Compatible with Series | SIRIUS 3RT1 Contactors |
Number of Normally Closed Contacts | 0 |
Number of Normally Open Contacts | 1 |
Number of Poles | 1 |
Terminal Connection Type | Screw Terminals |
IP Rating | IP20 |
Description
Auxiliary Switch, Number of Poles 1, Number of Contacts 1, Mounting Front, Number of Normally Open Contacts 1, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RT1 Contactors, Frame Size S0, NEMA Size Not Applicable, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- PACKARD Class 2 Transformer, 50 VA, 120/208/240/480V AC (PF42450)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111NF11)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (8536SBO2V02H31S)
- Siemens Motor Controls