Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 0NO/2NC, 60 A
Mfr # 49ACR8
Zoro # G8359584
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 2
- Amps 30 to 60 A
- Number of Contacts 2
- Max. Contact Blocks (No.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 49ACR8
- Zoro # G8359584
- UPC # 783087138155
- Country of Origin Mexico
- Category Auxiliary Contacts
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 2 |
Amps | 30 to 60 A |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 2 |
Number of Normally Open Contacts | 0 |
Number of Normally Closed Contacts | 2 |
Current AC | 60 A |
Description
Auxiliary Switch, Current AC 60 A, Number of Contacts 2, Number of Normally Open Contacts 0, Number of Normally Closed Contacts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 32A (783XZ9)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Auxiliary Contact Block, 3-60VUC (3RH29111NF02)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.301-120)
- Siemens Motor Controls