Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 0NO/2NC
Mfr # 3RH29112NF02
Zoro # G8363452
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 4
- Mounting Front
- Number of Contacts 2
- Starter Size 00 to 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RH29112NF02
- Zoro # G8363452
- UPC # 662643910476
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 3 |
Frame Size | S0, S00, S2, S3 |
NEMA Size | 0, 00 |
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 4 |
Mounting | Front |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 4 |
Number of Normally Open Contacts | 0 |
Terminal Connection Type | Spring Loaded Terminals |
IP Rating | IP20 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Number of Normally Closed Contacts | 2 |
Maximum Voltage Rating | 690V AC |
Description
Auxiliary Switch, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 0, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Spring Loaded Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact Block, 3-60VUC (3RH29111NF02)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- Siemens Auxiliary Contacts