Shop All Auxiliary Contacts
Siemens
Auxiliary Switch, 0NO/1NC, 1 Pole
Mfr # 3RH1921-1CD01
Zoro # G8359593
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Mounting Front
- For Use With 3RT1 Contactors
- Starter Size 6 to 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH1921-1CD01
- Zoro # G8359593
- UPC # 754554762746
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Starter Size | 6 to 12 |
Frame Size | S0 |
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 1 |
Mounting | Front |
For Use With | 3RT1 Contactors |
Number of Contacts | 0 |
Max. Contact Blocks (No.) | 1 |
IP Rating | IP20 |
Compatible with Series | SIRIUS 3RT1 Contactors, SIRIUS 3RT2 Contactors |
Number of Normally Closed Contacts | 1 |
Terminal Connection Type | Screw Terminals |
Number of Poles | 1 |
Number of Normally Open Contacts | 0 |
Description
Auxiliary Switch, Number of Poles 1, Number of Contacts 0, Mounting Front, Number of Normally Open Contacts 0, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RT1 Contactors, SIRIUS 3RT2 Contactors, Frame Size S0, NEMA Size Not Applicable, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JLLN080)
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 5A @ 240V AC Contact Rating (11SM1-T)
- HONEYWELL T775B2016 Electronic Temperature (T775B2016)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA22)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH1921-2XA22-0MA0)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- Siemens Motor Controls