Shop All Auxiliary Contacts
Siemens
Auxiliary Contact Block, Solid State, 2NO
Mfr # 3RH29111NF20
Zoro # G4286213
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Mounting Front
- For Use With 3RT2; S00-S0 Frame Contactors
- Voltage 3 to 60 V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH29111NF20
- Zoro # G4286213
- UPC # 662643910209
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Frame Size | S0, S00, S2, S3 |
NEMA Size | 0, 00 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 0 |
Mounting | Front |
For Use With | 3RT2; S00-S0 Frame Contactors |
Voltage | 3 to 60 V AC/DC |
Number of Contacts | 2 |
Number of Normally Open Contacts | 2 |
Terminal Connection Type | Screw Terminals |
Maximum Voltage Rating | 690V AC |
IP Rating | IP20 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Number of Normally Closed Contacts | 0 |
Description
Auxiliary Contact Block, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 5/16-5/32" 8 ft. L (HST-102B)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x8.00, G (ASE24X12X8)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- Siemens Motor Controls