Shop All Auxiliary Contacts
Siemens
Auxiliary Contact Block, 2NO, 2NC
Mfr # 3RH29111FA22
Zoro # G4315814
original price:
$33.39
13% off
$28.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Mounting Front
- For Use With 3RT2; S00-S3 Frame Contactors
- Number of Contacts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RH29111FA22
- Zoro # G4315814
- UPC # 662643909920
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
NEMA Size | 0, 00 |
Frame Size | S0, S00, S2, S3 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 2 |
Mounting | Front |
For Use With | 3RT2; S00-S3 Frame Contactors |
Number of Contacts | 4 |
Voltage | 600 V AC |
Terminal Connection Type | Screw Terminals |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 2 |
Maximum Voltage Rating | 690V AC |
IP Rating | IP20 |
Description
Auxiliary Contact Block, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 20A, 600V AC, Indicating (A6D20R)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH1921-2XA22-0MA0)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA22)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- Siemens Contactors & Contacts