Shop All Auxiliary Contacts
Siemens
Auxiliary Contact Block, 1NO, 1NC
Mfr # 3RH29111LA11
Zoro # G4313863
original price:
$26.71
28% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Mounting Front
- For Use With 3RT2; S00-S0 Frame Contactors
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH29111LA11
- Zoro # G4313863
- UPC # 662643910148
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Frame Size | S0, S00, S2, S3 |
NEMA Size | 0, 00 |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Mounting | Front |
For Use With | 3RT2; S00-S0 Frame Contactors |
Number of Contacts | 2 |
Voltage | 600 V AC |
Number of Normally Closed Contacts | 1 |
Maximum Voltage Rating | 690V AC |
Number of Normally Open Contacts | 1 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
IP Rating | IP20 |
Terminal Connection Type | Screw Terminals |
Description
Auxiliary Contact Block, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Green (HS363-S50-GREEN)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA02)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- Siemens Motor Controls