Shop All Auxiliary Contacts
Siemens
Auxiliary Contact, 10A, Side Mounting
Mfr # 3RH29211DA20
Zoro # G3794587
original price:
$42.65
30% off
new price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Side
- For Use With 3RT2; 3RH2; S00-S3 Frame Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH29211DA20
- Zoro # G3794587
- UPC # 662643908503
- Country of Origin Germany
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 3 |
NEMA Size | 0 |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Side |
For Use With | 3RT2; 3RH2; S00-S3 Frame Contactors |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 2 |
Voltage | 600 V AC |
Number of Normally Open Contacts | 2 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Maximum Voltage Rating | 600V AC |
Current AC | 10 A |
Terminal Connection Type | Screw Terminals |
Number of Normally Closed Contacts | 0 |
IP Rating | IP20 |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 2, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, NEMA Size 0, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Power Cord 4 foot (FWT51W1-12204)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- SIEMENS Auxiliary Contact, 1NO, 1NC (49AB11)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111NF11)
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA22)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- Siemens Motor Controls