Shop All Auxiliary Contacts
Siemens
Auxiliary Contact, 10A, Side Mounting
Mfr # 3RH29211DA02
Zoro # G3793029
original price:
$34.17
36% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 2
- Amps 10 A
- Mounting Side
- For Use With 3RT2; 3RH2; S00-S3 Frame Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH29211DA02
- Zoro # G3793029
- UPC # 662643908480
- Country of Origin Turkey
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 3 |
NEMA Size | 0 |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 2 |
Amps | 10 A |
Mounting | Side |
For Use With | 3RT2; 3RH2; S00-S3 Frame Contactors |
Max. Contact Blocks (No.) | 2 |
Number of Contacts | 2 |
Voltage | 127 V AC/240 V AC |
Current AC | 10 A |
Terminal Connection Type | Screw Terminals |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 0 |
IP Rating | IP20 |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 0, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, NEMA Size 0, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT262CL-YELLOW)
- HALEX 90 Deg Elbow Zinc 3/4 in.D (90292)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH1921-2XA22-0MA0)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111NF11)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- Siemens Auxiliary Contacts