Shop All Auxiliary Contacts
Siemens
Auxiliary Contact, 10A, Front Mounting
Mfr # 3RH29111HA31
Zoro # G2132708
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 3
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Front
- For Use With 3RT2; 3RH2; S00-S3 Frame Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH29111HA31
- Zoro # G2132708
- UPC # 662643910131
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 3 |
NEMA Size | 0, 00 |
Frame Size | S0, S00, S2, S3 |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 3 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Front |
For Use With | 3RT2; 3RH2; S00-S3 Frame Contactors |
Voltage | 48 V AC/127 V AC |
Number of Contacts | 4 |
Max. Contact Blocks (No.) | 4 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Number of Normally Open Contacts | 3 |
Terminal Connection Type | Screw Terminals |
IP Rating | IP20 |
Number of Normally Closed Contacts | 1 |
Current AC | 10 A |
Maximum Voltage Rating | 690V AC |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 3, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 125A, 250V AC, Non-Indicating (NON-125)
- ICM CONTROLS 102B Delay On Make (ICM102B)
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPJ-300SP)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- WEG Auxiliary Contact, 1NO/1NC, Side Mount (BCXML11)
- Siemens Motor Controls