Shop All Auxiliary Contacts
Siemens
Auxiliary Contact, 10A, Front Mounting
Mfr # 3RH29111HA22
Zoro # G3795339
original price:
$30.69
10% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 10 A
- Mounting Front
- For Use With 3RT2; 3RH2; S00-S3 Frame Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RH29111HA22
- Zoro # G3795339
- UPC # 662643910117
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 3 |
NEMA Size | 0, 00 |
Frame Size | S0, S00, S2, S3 |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 2 |
Amps | 10 A |
Mounting | Front |
For Use With | 3RT2; 3RH2; S00-S3 Frame Contactors |
Voltage | 24 V AC/48 V AC |
Max. Contact Blocks (No.) | 4 |
Number of Contacts | 4 |
Compatible with Series | SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors |
Terminal Connection Type | Screw Terminals |
Maximum Voltage Rating | 690V AC |
IP Rating | IP20 |
Current AC | 10 A |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 2 |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RH2 Contactor Relays, SIRIUS 3RT2 Contactors, Frame Size S0, S00, S2, S3, NEMA Size 0, 00, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D31)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- LINEMASTER Compact (491-SC36)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (2172W)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SIEMENS Auxiliary Contact Block, 3-60VUC (3RH29111NF02)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- Siemens Motor Controls