Shop All Automotive Fuses
Siemens
Automotive Fuse, 355A, 440V DC
Mfr # 3NA3 254
Zoro # G810942863
product price: $83.05
/ea
Free Shipping & Returns
$83.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 355A
- DC Voltage Rating 440V DC
- AC Voltage Rating 300V AC
- Body Style Blade
- Width 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3NA3 254
- Zoro # G810942863
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Width | 1-3/4 in |
Depth | 2-3/4 in |
Details
Item | Automotive Fuse |
Amps | 355A |
DC Voltage Rating | 440V DC |
AC Voltage Rating | 300V AC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (DTGNF223R)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- AFTERMARKET Cooper Bussmann Bladed Fuse (CBF-ATC20-JN)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- EATON BUSSMANN 5PK 12A AGC Glass Fuse (BP/AGC-1/2-RP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 7.5A, 32V DC, Non-Indicating, 5 PK (ATM-7-1/2LP)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- Siemens Fuses