Shop All Relay Accessories
Siemens
Assembly Support, Screw Terminals, Black
Mfr # 3RU29463AA01
Zoro # G2133103
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Screw Terminals
- Case Color Black
- Depth 5.35 in
- For Use With 3RB30, 3RB31, 3RU21
- Application Agriculture, Construction, Electrical Connections, Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU29463AA01
- Zoro # G2133103
- UPC # 804766530906
- Country of Origin Germany
- Category Relay Accessories
Dimensions
Depth | 5.35 in |
Depth (In.) | 5.35 in |
Width (In.) | 4.72 in |
Length (In.) | 2.76 in |
Width | 2.76 in |
Length | 2.76 in |
Height | 4.72 in |
Details
Type | Screw Terminals |
Case Color | Black |
Item | Stand Alone Assembly Support |
For Use With | 3RB30, 3RB31, 3RU21 |
Application | Agriculture, Construction, Electrical Connections, Metalworking |
Standards | CE Certified, CSA Certified, EAC, UKCA, UL Listed |
Use With | S3 Overload Relay |
Number of Positions | 0 |
Function | Provides for Quick Installation and Removal of Overload Relays |
Mounts On | DIN Rail |
Mounting Style | DIN Rail |
Fastening Method | Screw |
Product Type | Stand-Alone Assembly Support |
Weight | 9.7 oz |
Number of Pieces | 1 |
Accessory Type | Stand Alone Assembly Support |
Description
Stand Alone Assembly Support, Accessory Type Stand Alone Assembly Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1-R)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-2CR)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- SIEMENS MOV Suppressor (3TX7144H17)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS Protection Diode (3TX7144-H12)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- Siemens Electrical Relays