Shop All Relay Accessories
Siemens
Assembly Support, Screw Terminals, Black
Mfr # 3RU29363AA01
Zoro # G2133049
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Terminals
- Case Color Black
- Standards CCC, CE Certified, CSA Certified, ESA, UL Listed
- Application Agriculture, Construction, Electrical Connections, Metalworking
- For Use With 3RB30, 3RB31, 3RR2, 3RU21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU29363AA01
- Zoro # G2133049
- UPC # 887621919849
- Country of Origin Germany
- Category Relay Accessories
Dimensions
Depth | 4.33 in |
Length (In.) | 2.17 in |
Width (In.) | 4.13 in |
Depth (In.) | 4.33 in |
Length | 2.17 in |
Height | 4.13 in |
Width | 2.17 in |
Details
Type | Screw Terminals |
Case Color | Black |
Item | Stand Alone Assembly Support |
Standards | CCC, CE Certified, CSA Certified, ESA, UL Listed |
Application | Agriculture, Construction, Electrical Connections, Metalworking |
For Use With | 3RB30, 3RB31, 3RR2, 3RU21 |
Number of Positions | 0 |
Function | Provides for Quick Installation and Removal of Overload Relays |
Use With | S2 Overload Relay |
Mounts On | DIN Rail |
Mounting Style | DIN Rail |
Number of Pieces | 1 |
Product Type | Stand-Alone Assembly Support |
Fastening Method | Screw |
Weight | 6.31 oz |
Accessory Type | Stand Alone Assembly Support |
Description
Stand Alone Assembly Support, Accessory Type Stand Alone Assembly Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (ATQR1/4)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T24HC)
- LEVITON Receptacle (5262)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS Protection Diode (3TX7144-H12)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- SIEMENS MOV Suppressor (3TX7144H17)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- Siemens Electrical Relays