Shop All Contactor Accessories
Siemens
AS-I Module For IEC Reversing Starter
Mfr # 3RA27121BA00
Zoro # G4287123
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Front Mounting For 3RT2 Contactors, IEC Reversing Starter
- Voltage 24V DC
- Accessory Type Module
- Starter Style IEC
- Compatible with Series 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, IEC Reversing Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA27121BA00
- Zoro # G4287123
- UPC # 662643904383
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | Module |
For Use With | Front Mounting For 3RT2 Contactors, IEC Reversing Starter |
Voltage | 24V DC |
Accessory Type | Module |
Starter Style | IEC |
Compatible with Series | 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, IEC Reversing Starter |
Description
Module, Accessory Type Module, Starter Style IEC, Voltage 24V DC, Compatible with Series 3RT20�-�..-0CC0, Front Mounting For 3RT2 Contactors, IEC Reversing Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDINATE Cordinate 3-Outlet Extension Cord, 10 ft Braided Cord, Gray, 37914 (37914)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-WH)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-10-BK)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- SIEMENS Diode Assembly for IEC Contactor (3RT29161EH00)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SIEMENS Box Lug Terminal (3RT19554G)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- Siemens Contactors & Contacts