Shop All Contactor Accessories
Siemens
AS-I Module For IEC Direct Starter
Mfr # 3RA27121AA00
Zoro # G4287114
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Front Mounting For 3RT2 Contactors, IEC Direct Starter
- Voltage 24V DC
- Accessory Type Module
- Starter Style IEC
- Compatible with Series 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, IEC Direct Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA27121AA00
- Zoro # G4287114
- UPC # 662643904376
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | Module |
For Use With | Front Mounting For 3RT2 Contactors, IEC Direct Starter |
Voltage | 24V DC |
Accessory Type | Module |
Starter Style | IEC |
Compatible with Series | 3RT20¿-¿..-0CC0, Front Mounting For 3RT2 Contactors, IEC Direct Starter |
Description
Module, Accessory Type Module, Starter Style IEC, Voltage 24V DC, Compatible with Series 3RT20�-�..-0CC0, Front Mounting For 3RT2 Contactors, IEC Direct Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- SIEMENS STAND ALONE INSTALL BRACKET (3RU2916-3AA01)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161BC00)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- SIEMENS 120V 3P 50A 1N/O 1N/C Contactr (3RT2036-1AK60)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- Siemens Motor Controls