Shop All Fume Hoods
Siemens
AOP Module, Electro Pneumatic, 24 V AC
Mfr # 546-00090
Zoro # G310442238
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V AC
- Type Electro-Pneumatic
- Overall Height 3 in
- Overall Width 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 546-00090
- Zoro # G310442238
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 3 in |
Overall Width | 2 in |
Overall Length | 4 in |
Height | 3 in |
Width | 2 in |
Details
Item | AOP Module |
Voltage | 24 V AC |
Type | Electro-Pneumatic |
For Use With | Fume Hood Controller, Pneumatic Damper Actuator |
Number of Filters Required | 0 |
Voltage (AC) | 24 V AC |
Description
Laboratory Fume Hood
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EC-ESDBLU)
- UNITED SCIENTIFIC Watch Glasses, 150Mm Diameter, PK 12 (WGL150)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Red, PK5 (515-S090-S050-P03)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Siemens Laboratory Hoods & Enclosures