Shop All Programmable Controller Accessories
Siemens
Analog Output 6ES72324HD320XB0
Mfr # 6ES7232-4HD32-0XB0
Zoro # G208092323
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 millimetre
- Height 100 millimetre
- Depth 75 millimetre
- Resolution of the analog outputs 14 bit
- Number of analog inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7232-4HD32-0XB0
- Zoro # G208092323
- UPC # 887621206932
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 45 millimetre |
Height | 100 millimetre |
Depth | 75 millimetre |
Details
Resolution of the analog outputs | 14 bit |
Number of analog inputs | 0 |
Output, current present | Yes |
Design of electrical connection | Screw/spring connection |
Manufacturer product root | Analog module output |
Manufacturer product family | S7-1200 |
Output signal can be configured | Yes |
Number of analog outputs | 4 |
Power loss, static, current-independent [Pls] | 2 watt |
description of product type | SM 1232, AQ 4x14 bit |
Output, voltage present | Yes |
analog outputs, configurable | Yes |
Description
6Es72324Hd320Xb0 Analog Output Simatic S71200 Sm 1232 4 Ao 10 V 14Bit Resolution Or 020 Ma420 Ma 13Bit Resolution
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- ZORO SELECT Channel Connecting Plate, Gold (V346Y)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- SIEMENS Keyboard 6FC52030AF200AA1 (6FC5203-0AF20-0AA1)
- SIEMENS Control Unit 6SL32440BB121FA0 (6SL3244-0BB12-1FA0)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- Siemens Programmable Logic Controls (PLC)