Shop All Safety Monitoring Relays
Siemens
Analog Monitoring Relay Phase Sequence M
Mfr # 3UG45112BP20
Zoro # G2052708
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 320 to 500V AC
- DC Contact Rating - Relay 0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
- Mounting - Relay DIN Rail
- Over Voltage No
- Number of Pins - Relay 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UG45112BP20
- Zoro # G2052708
- UPC # 804766187940
- Country of Origin Germany
- Category Safety Monitoring Relays
Dimensions
Body Height - Relay | 3.7 in |
Body Depth - Relay | 3.58 in |
Body Width - Relay | 0.89 in |
Depth | 91 millimetre |
Width | 23 millimetre |
Height | 94 millimetre |
Body Height | 4.21 in |
Body Width | 0.89 in |
Body Depth | 3.58 in |
Description
Relay, Base Shape Square, Contact Rating (AC) 3 A @ 250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 5 A, Input Voltage 320 to 500V AC, Monitored Parameters Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 0.1 to 20 sec, IP Rating IP20, Mounting Style Snap-On, Adjustment Interface Analog, Body Depth 3.58 in, Body Height 4.21 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 49.1 to 61.2A (CC81.5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Blue (HS359-S10-BLUE)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T937)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- SIEMENS Analog monitoring relay Phase sequence m (3UG4511-1AQ20)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- Siemens Safety Monitoring Relays