Shop All Safety Monitoring Relays
Siemens
Analog monitoring relay Phase sequence m
Mfr # 3UG4511-1AQ20
Zoro # G2054108
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 420 to 690V AC
- DC Contact Rating - Relay 0.10A @ 250V, 0.20A @ 125V, 1.00A @ 24V
- Mounting - Relay DIN Rail
- Standards CCC, CE Certified, EAC, RCM, UL Listed
- Under Voltage No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3UG4511-1AQ20
- Zoro # G2054108
- UPC # 754554931425
- Country of Origin Germany
- Category Safety Monitoring Relays
Dimensions
Body Depth - Relay | 3.58 in |
Body Width - Relay | 0.89 in |
Depth | 91 millimetre |
Body Height - Relay | 3.27 in |
Width | 23 millimetre |
Height | 83 millimetre |
Overall Height - Relay | 4.72 in |
Body Depth | 3.58 in |
Body Height | 4.02 in |
Body Width | 0.89 in |
Overall Depth | 4.72 in |
Description
Relay, Base Shape Square, Contact Rating (AC) 3 A @ 250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 5 A, Input Voltage 420 to 690V AC, Monitored Parameters Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 0.1 to 20 sec, IP Rating IP20, Mounting Style Snap-On, Adjustment Interface Analog, Body Depth 3.58 in, Body Height 4.02 in, Body Width 0.89 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC24(S))
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAK32AP)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- Siemens Electrical Relays