Shop All Programmable Controller Accessories
Siemens
Analog Input Module 6ES75317KF000AB0
Mfr # 6ES7531-7KF00-0AB0
Zoro # G808092297
original price:
$3,224.43
61% off
new price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 129 millimetre
- Height 147 millimetre
- Width 35 millimetre
- Number of analog outputs 0
- description of product type AI 8xU/I/RTD/TC ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7531-7KF00-0AB0
- Zoro # G808092297
- UPC # 887621139148
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 129 millimetre |
Height | 147 millimetre |
Width | 35 millimetre |
Details
Number of analog outputs | 0 |
description of product type | AI 8xU/I/RTD/TC ST |
Manufacturer product family | S7-1500 |
Resolution of the analog inputs | 16 bit |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Power loss, static, current-independent [Pls] | 3 watt |
Input signal can be configured | Yes |
Input, current present | Yes |
analog inputs, configurable | Yes |
Input, resistance present | Yes |
Number of analog inputs | 8 |
Input, thermoelement present | Yes |
Input, voltage present | Yes |
Input, resistance thermometer present | Yes |
Manufacturer product root | Analog module input |
Description
6Es75317Kf000Ab0 Analog Input Module Ai 8 X UIRtdTc St 16 Bits Of Resolution
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- U.S. WIRE & CABLE Yellow Temp-Flex Lighted Plug Cord Three Conductor , 100 Ft., 14/3 Ga., 300V, 13A (73100)
- SIEMENS Operator Interface 6AV21232GB030AX0 (6AV2123-2GB03-0AX0)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- SIEMENS Breaking Resistor (6SE6400-4BD21-2DA0)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- SIEMENS Text Display (6ED10554MH080BA1)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- INTEL Pro/1000Mt Dual Port Server Adapter Ethernet And Communication Module (PWLA8492MTBLK5)
- Siemens Programmable Controller Accessories