Shop All Programmable Controller Accessories
Siemens
Analog Input Module 6ES73317PF010AB0
Mfr # 6ES7331-7PF01-0AB0
Zoro # G308092254
product price: $2,802.99
/ea
Free Shipping & Returns
$2,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40 Mm
- Depth 120 Mm
- Height 125 Mm
- Diagnostic Functions Yes; Parameterizable
- Isolation Tested With 500 V Dc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7331-7PF01-0AB0
- Zoro # G308092254
- UPC # 662643177916
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 40 Mm |
Depth | 120 Mm |
Height | 125 Mm |
Description
6Es73317Pf010Ab0 Analog Input Module 75 Vdc 8 Input 240 Ma Load Voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551NB100BA2)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- SIEMENS Operator Interface 6AV21240MC010AX0 (6AV2124-0MC01-0AX0)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- Siemens Programmable Logic Controls (PLC)