Shop All Programmable Controller Accessories
Siemens
Analog Input Module 6ES71346GF000AA1
Mfr # 6ES7134-6GF00-0AA1
Zoro # G008092318
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 73 millimetre
- Depth 58 millimetre
- Width 15 millimetre
- Number of HW interfaces, other 0
- max. supply voltage with DC 28.8 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7134-6GF00-0AA1
- Zoro # G008092318
- UPC # 804766209383
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 73 millimetre |
Depth | 58 millimetre |
Width | 15 millimetre |
Description
6Es71346Gf000Aa1 Analog Input Module Et 200Sp Ai 8Xi 24Wire Basic Suitable For Bu Type A0 Amp A1 Color Code Cc01 Module Diagnostics 16 Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- SIEMENS Interface Module 6ES71556AU010CN0 (6ES7155-6AU01-0CN0)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- Siemens Programmable Controller Accessories