Shop All Building Automation Controls
Siemens
Air Humidity-Temp Sensor, Room-Outdoor
Mfr # QFA3160
Zoro # G6053238
product price: $265.52
/ea
Free Shipping & Returns
$265.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Manufacturers Warranty Length 5 yr
- Response Time 20 sec
- For Use With Building Automation Systems Building Automation System Compatible
- Maximum Sensing Temperature 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA3160
- Zoro # G6053238
- Country of Origin China
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Width | 3 1/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 1 1/2 in |
Description
Temperature and Humidity Sensor, Display Type None, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output 0 to 10V DC, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 3/4" (T-621G-201-004G)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 3/8 in (13J046)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- HONEYWELL Aquastat Controller, Set At 240 F (L4006H1004)
- Siemens Building Automation Controls