Shop All Building Automation Controls
Siemens
Air Humidity Sensor, Room-Outdoor, 4-20mA
Mfr # QFA3101
Zoro # G6053280
product price: $202.05
/ea
Free Shipping & Returns
$202.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Relative Humidity/Dew Point Output 4 to 20 mA
- Relative Humidity Range 0 to 100%
- Housing Color White
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA3101
- Zoro # G6053280
- Country of Origin China
- Category Building Automation Controls
Dimensions
Overall Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 3 1/8 in |
Overall Height | 5 5/8 in |
Description
Humidity Sensor, Display Type None, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output 4 to 20 mA, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy Not Applicable, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature Not Applicable, Minimum Sensing Temperature Not Applicable, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 40 pk. (217-006)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2025-8)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN59)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- Siemens Controls