Shop All Building Automation Controls
Siemens
Air Humidity Sensor, Room-Outdoor, 0-10V
Mfr # QFA3100
Zoro # G6053210
Free Shipping & Returns
$202.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Overall Height 5 5/8 in
- Relative Humidity Accuracy +/-2% of Full Scale
- Relative Humidity/Dew Point Output 0 to 10V DC
- Power Source 13.5 to 35V DC, 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QFA3100
- Zoro # G6053210
- Country of Origin China
- Category Building Automation Controls
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 3 1/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 1 1/2 in |
Description
Humidity Sensor, Display Type None, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output 0 to 10V DC, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy Not Applicable, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature Not Applicable, Minimum Sensing Temperature Not Applicable, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 13/16" L (EZAB)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- ARCHON INDUSTRIES Sight Flow Indicator, 4-5/8" L, 3/4" Pipe (AKF-FP007AA05A)
- DAYTON Solenoid Valve (39A0008400)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- PECO Trane Compatible Zone Sensors (SP155-011)
- Siemens Controls