Shop All Motorized Dampers Accessories
Siemens
Adaptor, 1/2 In, 2UPH1, 2UPH4
Mfr # ASK76.1U
Zoro # G3284391
product price: $17.88
/ea
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/2 in Conduit Adaptor
- For Use With 2UPH1, 2UPH4
- Depth (In.) 2 3/4 in
- Height (In.) 2 3/8 in
- Includes Conduit Adapter, Flat Head Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ASK76.1U
- Zoro # G3284391
- UPC # 094705120095
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 2 3/4 in |
Height (In.) | 2 3/8 in |
Width (In.) | 7 3/8 in |
Overall Depth | 2 3/4 in |
Overall Width | 7 3/8 in |
Overall Height | 2 3/8 in |
Overall Length | 2 3/4 in |
Description
Conduit Adapter, Product Type Conduit Adapter, Compatible with Brand Siemens, Compatible with Manufacturer Model Number GDE131.1P, GDE161.1P, GLB161.1P, Compatible with Grainger Part Number 2UPH1, 2UPH4, 36G974, Compatible with Series GDE, GLB, Includes Conduit Adapter, Flat Head Screw, Material Metal, Overall Height 2 3/8 in, Overall Length 2 3/4 in, Overall Width 7 3/8 in, Thread Size Not Applicable, Standards C-UL, CE Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 11.5, Plated Nickel, Plated Steel (ADH410-NKL)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9801-2PK-HDW)
- LAMBRO Duct Transition3.25X10-4 (DGT34)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02008)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- Siemens Dampers